Snap-On, End Section, Type: FEMT1

Item #: 0168828

Cat #: 0113 137.02

UPC: 662019955117

$ 1.23 EA
Company wide:
320 in stock
Documents & Guides
Snap-On End Section. Type: FEMT1. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 6/8.STP.

Overview

Snap-On End Section. Type: FEMT1. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 6/8.STP.
Also known as: 662019955117, 0113 137.02, ENT1SNA113137R0200

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec