Heavy Duty Switch Block, Type: M 6/8.STP

Item #: 0168826

Cat #: 0115 277.20

UPC: 662019033532

$ 11.06 EA
Company wide:
299 in stock
Documents & Guides
Heavy Duty Switch Terminal Block. Screw Clamp. Type: M 6/8.STP. Color: Gray. 600V/40A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG. Push-Turn Knob Switching.

Overview

Heavy Duty Switch Terminal Block. Screw Clamp. Type: M 6/8.STP. Color: Gray. 600V/40A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG. Push-Turn Knob Switching.
Also known as: 662019033532, 0115 277.20, ENT1SNA115277R2000, Whalley Block

Specifications

Type: Terminal Block, Compression Clamp
Mounting: DIN Rail
Color: Gray, Yellow
Amps: 40
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Color: Gray, Yellow
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 40