4” Round Super Thin Recessed LED Downlight 9W

Item #: 0168803

Cat #: LY4RCS/30K/WH

UPC: 638458884875

Company wide:
0 in stock
Documents & Guides
4” 9W LED Downlight, 84 CRI, 560 Lumens, 3000K. Replaces a 50W Halogen, Approved for Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V Only). Energy Star Rated.

Overview

4” 9W LED Downlight, 84 CRI, 560 Lumens, 3000K. Replaces a 50W Halogen, Approved for Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V Only). Energy Star Rated.
Also known as: 638458884875, LY4RCS/30K/WH, LLLLY4RCS30KWH

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Lumens: 560
Light Technology: LED
Color Rendering Index (CRI): 84
Wattage: 12
Lumens: 560
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED