Conduit Body, Type: LL, FM35, Size: 4", Malleable Iron.

Item #: 0168770

Cat #: LL400M

UPC: 781381480758

$ 582.60 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM35, Size: 4", Material: Malleable Iron.

Overview

Conduit Body, Type: LL, FM35, Size: 4", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480758, LL400M, APPLL400M

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in
Type: Type LL