231LUT 4FT LED WRAPAROUND LOW-PROFILE CURVED BASK

Item #: 0168757

Cat #: LBL448LEZ1EL14L

UPC: 888791987539

Company wide:
0 in stock
Documents & Guides
No Documents Available
LBL4 48L EZ1 EL14L LP840

Overview

LBL4 48L EZ1 EL14L LP840
Also known as: 888791987539, LBL448LEZ1EL14L, LITLBL448LEZ1EL14L

Specifications

Wattage: 48
Lumens: 4800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4800
Length: 4 ft, 48 in
Dimmable: Yes