MH Area Light Fixture

Item #: 0168747

Cat #: KAD 400M R3 TB SCWA SPD04 LPI

UPC: 745975014927

Company wide:
0 in stock
Documents & Guides
Area Light Fixture, 400W Metal Halide, Square Pole Mounting, Multi-Tap Ballast, Includes Lamp

Overview

Area Light Fixture, 400W Metal Halide, Square Pole Mounting, Multi-Tap Ballast, Includes Lamp
Also known as: 745975014927, KAD 400M R3 TB SCWA SPD04 LPI, LITKAD400MR3TBSCWA, KAD

Specifications

Mounting: Pole
Wattage: 400
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Mounting: Pole
Color: Bronze
Light Technology: HID
Wattage: 400
Material: Aluminum
Volts AC Range: 120 - 277