Diva Magnetic Low Volt 1000w

Item #: 0168723

Cat #: DVLV-10P-AL

UPC: 027557687935

$ 121.24 EA
Company wide:
0 in stock
Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond

Overview

Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond
Also known as: 027557687935, DVLV-10P-AL, LUTDVLV10PAL

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Diva
Volts AC: 120
Wattage: 800
Family / Style: Diva
Mounting: Surface
Poles: 1