PLATT logo

SWITCH - PULL CORD

Item #: 0168721
Cat #: 6537
UPC: 782640653708
$ 55.30 EA
Company wide:
0 in stock
Documents & Guides
Pull cord switch

Overview

Pull cord switch
Also known as: 782640653708, 6537, EDW6537

Specifications

Mounting: Flush, Surface
Volts DC: 125
Material: Stainless Steel
Amps: 3, 0.500
Color: Silver
Volts AC: 125
Mounting: Flush, Surface
Material: Stainless Steel
Color: Silver
Volts DC: 125
Amps: 3, 0.500
Volts AC: 125

Customer Reviews

No reviews for this product
(0)