Enclosure, NEMA 3R, Hinge Cover, 48" x 36" x 12"
Item #: 0168711
Cat #: A48R3612HCR
UPC: 783510427504
$ 1827.61 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 48 x 36 x 12 Inch, Steel with Gray Finish
Overview
Enclosure, Hinge Cover, NEMA 3R, 48 x 36 x 12 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.
Also known as: 783510427504, A48R3612HCR, HOFA48R3612HCR
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- 16-gauge plated steel continuous hinge has stainless steel pin
- Cover fastened securely with captive plated steel screws
- Collar studs provided for mounting optional panels
- Hasp and staple provided for padlocking
- No gasketing or knockouts
- Enclosures are finished with paint over plated surfaces
Specifications
| Mounting: | Surface |
| Color: | Gray |
| Height: | 48 in |
| Width: | 36 in |
| Material: | Steel |
| Depth: | 12 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Mounting: | Surface |
| Height: | 48 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Color: | Gray |
| Width: | 36 in |
| Depth: | 12 in |