Swedge Coupling, 1", Schedule 40, PVC

Item #: 0168709

Cat #: 1PSWEDGECOUPLING

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Swedge Coupling, 1 Inch, Schedule 40, PVC

Overview

Swedge Coupling, 1 Inch, Schedule 40, PVC
Also known as: 1PSWEDGECOUPLING, long coupling

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC