SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-

Item #: 0168708

Cat #: B52SH-120GLV

UPC: 781011250300

$ 5.85 FT
Company wide:
0 in stock
Documents & Guides
SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-

Overview

SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-

Unistrut is the original metal framing system featuring a unique weldless connection. It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.

Also known as: 781011250300, B52SH-120GLV, BLIB52SH120GLV

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in