C-h Cmbe2222p125bs Metering

Item #: 0168688

Cat #: CMBE2222P125BS

UPC: 782116417971

Company wide:
0 in stock
Documents & Guides
C-h Cmbe2222p125bs 100a Bottm feed Surface Old: Cgbt24m1s, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-h Cmbe2222p125bs 100a Bottm feed Surface Old: Cgbt24m1s, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116417971, CMBE2222P125BS, CUTCMBE2222P125BS

Specifications

Length: 39 in
Jaws: 4
Depth: 7 in
Sockets: 1
Width: 17.500 in
IP/NEMA Rating: NEMA 3R
Length: 39 in
Depth: 7 in
Width: 17.500 in
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R