Flush Mount Screw Cover

Item #: 0168679

Cat #: AFMSC12126SS

UPC: 783510149123

$ 4093.43 EA
Company wide:
0 in stock
PharmaPro, Type 4X, 12.00x12.00x6.00, SS Type 304

Overview

PharmaPro, Type 4X, 12.00x12.00x6.00, SS Type 304

PharmaPro Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate. The mounting system pulls the enclosure flush and tight to the wall and can be used on block or stud walls.

Also known as: 783510149123, AFMSC12126SS, HOFAFMSC12126SS

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Depth: 6 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Height: 12 in
Width: 12 in
Material: Stainless Steel 316L
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6 in
Standards: Build America Buy America Compliant