Lightbar Connector Box, 300W, 120VAC

Item #: 0168659

Cat #: 74085MLSDLBCBOX

UPC:

Company wide:
0 in stock
Documents & Guides
Lightbar Connector Box, 300 Watt, 120 Volt AC

Overview

Lightbar Connector Box, 300 Watt, 120 Volt AC
Also known as: 74085MLSDLBCBOX, MXL74085MLSDLBCBOX

Specifications

Volts AC: 120
Wattage: 300
Type: LED Driver
Light Technology: LED
Volts AC: 120
Type: LED Driver
Wattage: 300
Light Technology: LED