nVent CADDY Speed Link SLK with Hook, 3 mm Wire, 16.4' Length

Item #: 0168650

Cat #: SLK3L5

UPC: 782856856252

$ 32.25 EA
Company wide:
0 in stock
Documents & Guides
SLK3 3MM WIRE 5M LONG HOOK END

Overview

SLK3 3MM WIRE 5M LONG HOOK END

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856856252, SLK3L5, CDYSLK3L5

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in