Flanged Outlet w/ Cover, Wetguard, 15A, 125V, 2P, 3W

Item #: 0168641

Cat #: 95W47-S

UPC: 078477519554

$ 119.48 EA
Company wide:
0 in stock
Flanged Outlet w/ Cover, Wetguard, 15 Amp, 125 Volt, NEMA L5-15, 2-Pole, 3-Wire, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

Overview

Flanged Outlet w/ Cover, Wetguard, 15 Amp, 125 Volt, NEMA L5-15, 2-Pole, 3-Wire, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

15 Amp, 125 Volt, NEMA L5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow

Also known as: 078477519554, 95W47-S, LEV95W47S

Specifications

Type: Cover, Single Receptacle
Amps: 15
Volts AC: 125
NEMA Configuration: L5-15R
Color: Yellow
Type: Cover, Single Receptacle
Volts AC: 125
Color: Yellow
Amps: 15
NEMA Configuration: L5-15R