This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Heated Jacket, Gray, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Overview
Heated Jacket, Gray, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477241, 201G-21M, MIL201G21M
Specifications
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Color: | Gray |
| Size: | Medium |
| Volts DC: | 12 |
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Size: | Medium |
| Color: | Gray |
| Volts DC: | 12 |