Arc Weldable Bond, 2/0 Stranded

Item #: 0168608

Cat #: EWB2G9164

UPC: 782856448877

$ 173.91 EA
Company wide:
0 in stock
Documents & Guides
Arc Weldable Bond, 2/0 Stranded

Overview

Arc Weldable Bond, 2/0 Stranded

19-strand concentric cable flash-welded to steel rod for a bonding connection to structural steel and to rebar.

Also known as: 782856448877, EWB2G9164, CADEWB2G9164

Features & Benefits

  • 19-strand concentric cable flash-welded to steel rod for a bonding connection to structural steel and to rebar
  • Economical alternative to exothermic welding when only a few connections need to be made and an arc welder is available on site
  • Rod is sized to match the ampacity of the cable for fault currents

Specifications

Diameter: 0.562 in
Material: Copper
Length: 4 ft
Diameter: 0.562 in
Length: 4 ft
Material: Copper