QD Contact Cleaner - 11oz Aerosol Spray Can

Item #: 0168580

Cat #: 02130

UPC: 078254021300

$ 26.91 EA
Company wide:
279 in stock
Documents & Guides
QD Contact Cleaner, Application: Cleans Sensitive Electrical/Electronic Equipment, Includes: 11 oz Aerosol Spray Can

Overview

QD Contact Cleaner, Application: Cleans Sensitive Electrical/Electronic Equipment, Includes: 11 oz Aerosol Spray Can

Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.

Also known as: 078254021300, 02130, CRC02130, Alcohol Spray

Specifications

Size: 11, 16, 11 oz
Type: Contact Cleaner, Cleaner
Color: White
Size: 11, 16, 11 oz
Color: White
Type: Contact Cleaner, Cleaner