TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X4

Item #: 0168569

Cat #: 444-12CHC

UPC: 782051750201

$ 206.13 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X4
Also known as: 782051750201, 444-12CHC, CIR44412CHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 4 in
Material: Steel
Mounting: Surface
Height: 4 in
IP/NEMA Rating: NEMA 12