Hanger Chain, 36"

Item #: 0168565

Cat #: HC36 M12

UPC: 784231021828

$ 8.45 EA
Company wide:
0 in stock
Documents & Guides
Hanger Chain, 36 inch

Overview

Hanger Chain, 36 inch
Also known as: 784231021828, HC36 M12, LITHC36M12

Specifications

Length: 3 ft
Length: 3 ft