Dual Wattage 240V Ceiling-Mounted Heater, White

Item #: 0168560

Cat #: QFF4804

UPC: 685360059167

$ 1027.70 EA
Company wide:
0 in stock
Documents & Guides
QFF Series - Ceiling-Mounted Fan-Forced Heater, 4800/3600W, 240/208 Volt, Factory-wired for highest wattage, field-convertible to lower wattages.  Accommodates pneumatic/electric or low voltage controls

Overview

QFF Series - Ceiling-Mounted Fan-Forced Heater, 4800/3600W, 240/208 Volt, Factory-wired for highest wattage, field-convertible to lower wattages.  Accommodates pneumatic/electric or low voltage controls
Also known as: 685360059167, QFF4804, MRYQFF4804

Specifications

Wattage: 4800, 3600
CFM: 150
Color: White
Volts AC: 240, 208
Wattage: 4800, 3600
Color: White
CFM: 150
Volts AC: 240, 208