1-60W MED CTC LANTERN White

Item #: 0168558

Cat #: P5603-30

UPC: 785247560332

$ 32.25 EA
Company wide:
0 in stock
Documents & Guides
An outdoor injelly jar in utility flush mount featuring a white powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.

Overview

An outdoor injelly jar in utility flush mount featuring a white powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Also known as: 785247560332, P5603-30, PROP560330

Specifications

Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 4 7/8 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: White
Diameter: 4 7/8 in