HMND C3F030KBS POTTED 3PH 30KVA 480

Item #: 0168506

Cat #: C3F030KBS

UPC: 803423093198

Company wide:
0 in stock

Overview

HAMMOND C3F030KBS
Also known as: 803423093198, C3F030KBS, HMDC3F030KBS

Specifications

Wattage: 30
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Wattage: 30
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y