Ground Access Well, 10 x 24", PVC Body With HDPE Cover, White

Item #: 0168498

Cat #: 360PP

UPC: 808475030405

$ 310.90 EA
Company wide:
0 in stock
Ground Access Well, 10 x 24 Inch, Schedule 40 PVC Body With HDPE Cover, White

Overview

Ground Access Well, 10 x 24 Inch, Schedule 40 PVC Body With HDPE Cover, White

Harger's ground access wells are available in 8, 10, 12 inch diameters and are for use in non-vehicular traffic areas.

Also known as: 808475030405, 360PP, HLP360PP

Specifications

Diameter: 10 in
Height: 24 in
Color: White
Material: PVC, Polyethelyne
Lid Included: Yes
Diameter: 10 in
Color: White
Lid Included: Yes
Height: 24 in
Material: PVC, Polyethelyne