304SS TYPE 4X WALLMT SLOPE TOP

Item #: 0168479

Cat #: CSD20208SSST

UPC: 783510260071

$ 2592.51 EA
Company wide:
0 in stock
304SS TYPE 4X WALLMT SLOPE TOP, Bulletin CWS2 (304SS CONCEPT® Wallmount Slope Top - CONCEPT Type 4X Slope-Top Enclosure), Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel

Overview

304SS TYPE 4X WALLMT SLOPE TOP, Bulletin CWS2 (304SS CONCEPT® Wallmount Slope Top - CONCEPT Type 4X Slope-Top Enclosure), Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel

304SS TYPE 4X WALLMT SLOPE TOP, Bulletin CWS2 (304SS CONCEPT® Wallmount Slope Top - CONCEPT Type 4X Slope-Top Enclosure), Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel

Also known as: 783510260071, CSD20208SSST, HOFCSD20208SSST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Depth: 8 in
Width: 20 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Height: 20 in
Width: 20 in
Finish: Brushed #4