SJEOW Rubber Cord, 12/3, Yellow, 100'

Item #: 0168467

Cat #: 3489SW0002

UPC: 029892034894

$ 360.36 EA
Company wide:
0 in stock
Documents & Guides
12/3 SJEOW Portable Cord, Yellow, 100 Foot Reel

Overview

12/3 SJEOW Portable Cord, Yellow, 100 Foot Reel
Also known as: 029892034894, 3489SW0002, SWC3489SW0002

Features & Benefits

  • MADE IN THE USA
  • WITHSTANDS EXTREME COLD: tPreen insulation jacket offers superior jobsite performance by allowing the insulation to maintain its flexibility in the harshest environments
  • HIGHLY VISIBLE BRIGHT BLUE jacket provides extra safety as well as preventing loss and theft on jobsites
  • CHEMICAL AND OIL RESISTANT: Jacket provides protection of the cord against moisture, freezing, abrasion, and sunlight
  • LIGHTED END indicates power is on

Specifications

Length: 100 ft
Jacket: Rubber
Volts AC: 300
Conductors: 3
Gauge: 12 AWG
Material: Copper
Standards: California Proposition 65
Color: Yellow
Length: 100 ft
Volts AC: 300
Gauge: 12 AWG
Standards: California Proposition 65
Jacket: Rubber
Conductors: 3
Material: Copper
Color: Yellow