Indoor / Outdoor Bullet IP Camera

Item #: 0168458

Cat #: O3VLB3

UPC: 030519019941

Company wide:
0 in stock
Documents & Guides
SPECO O3VLB3 3MP Indoor / Outdoor Bullet IP Camera, True Day/Night Operation, IR Built-in Standard PoE 2.8MM Lens, Range: 98' (depending on scene reflection)

Overview

SPECO O3VLB3 3MP Indoor / Outdoor Bullet IP Camera, True Day/Night Operation, IR Built-in Standard PoE 2.8MM Lens, Range: 98' (depending on scene reflection)
Also known as: 030519019941, O3VLB3, SPOO3VLB3

Specifications

Volts DC: 12
Resolution: 3MP
Type: 2.800 mm Lens
Volts DC: 12
Type: 2.800 mm Lens
Resolution: 3MP