Electronic Lighting Transformer, 60-150W, 1P, 120V-12V

Item #: 0168434

Cat #: 9456-12

UPC: 785652945625

Company wide:
0 in stock
Documents & Guides
60 - 150 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Electronic Lighting Transformer in Black Finish. HxWxD: 1-11/16"x2-1/4"x6-1/4". UL listed for Dry Locations. *** NOTE: OBSOLETE & NO LONGER MADE ***

Overview

60 - 150 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Electronic Lighting Transformer in Black Finish. HxWxD: 1-11/16"x2-1/4"x6-1/4". UL listed for Dry Locations. *** NOTE: OBSOLETE & NO LONGER MADE ***
Also known as: 785652945625, 9456-12, AMB945612

Specifications

Volts AC: 120
Type: Dry Location, Lighting, Electronic, Transformer
Phase: 1
Wattage: 150
Volts AC: 120
Phase: 1
Type: Dry Location, Lighting, Electronic, Transformer
Wattage: 150