1-Gang Assembled Floor Box, 15A, 125V, 2P/3W, Brass

Item #: 0168433

Cat #: TR5797

UPC: 032664726040

$ 49.83 EA
Company wide:
5 in stock
Documents & Guides
Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A,Commercial, Floor, Recessed, 125V, Back And Side, Brass, Brass, Impact-Resistant Thermoplastic Face And Back Body, Brass Floor Box, 5-15R, Single, Screw, Thermoplastic

Overview

Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A,Commercial, Floor, Recessed, 125V, Back And Side, Brass, Brass, Impact-Resistant Thermoplastic Face And Back Body, Brass Floor Box, 5-15R, Single, Screw, Thermoplastic
Also known as: 032664726040, TR5797, CWDTR5797

Specifications

Gangs: 1
Material: Brass
NEMA Configuration: 5-15R
Gangs: 1
NEMA Configuration: 5-15R
Material: Brass