15A TR Residential Grade Duplex Receptacle, 5-15R, Brown

Item #: 0168428

Cat #: TR270B

UPC: 032664666506

$ 1.65 EA
Company wide:
250 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant, Brown

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant, Brown

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664666506, TR270B, CWDTR270B

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15