Contactor, IEC, Full Voltage, Non-Reversing, 7A, 3P, 120/110VAC"

Item #: 0168409

Cat #: CE15ANS3AB

UPC: 782113777719

$ 436.53 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil

Overview

7 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113777719, CE15ANS3AB, CUTCE15ANS3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, 1NO
Amps: 7
Volts AC Control: 120
Mounting: Panel, DIN Rail
Type: Contactor, 1NO
Family / Style: Freedom
Poles: 3
Amps: 7