15A TR Residential Grade Decorator Receptacle, 5-15R, White

Item #: 0168402

Cat #: TR270-9W

UPC: 032664666483

$ 1.65 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Tamper Resistant Residential Grade Decorator Receptacle, 5-15R, White, Flush, 125V

Overview

15 Amp Tamper Resistant Residential Grade Decorator Receptacle, 5-15R, White, Flush, 125V

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664666483, TR270-9W, CWDTR2709W

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White