7W ST19 LED Lamp, 27K

Item #: 0168389

Cat #: S9581

UPC: 045923095818

Company wide:
0 in stock
Documents & Guides
7 Watt ST19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt

Overview

7 Watt ST19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt

Satco's S9581 7-watt ST19 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923095818, S9581, SATS9581, edison

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Lumens: 800
Shape: ST19 (Antique)
Light Technology: LED