CABLE TIE 200LB 19IN BK NYL REL LSH

Item #: 0168368

Cat #: TY409

UPC: 786210825472

$ 3.76 EA
Company wide:
0 in stock
Documents & Guides
Releasable Lashing Cable Tie, Black Polyamide (Nylon 6.6) for temperatures up to 85 Degrees Celsius (185 F), Weather Resistant for Indoor or Outdoor Applications, Length of 483mm (19.01 Inches), Width of 12.7mm (0.5 Inch), Thickness of 2mm (0.78 Inch), Tensile Strength Rating of 890 Newtons (200 Pounds), Bulk Pack

Overview

Releasable Lashing Cable Tie, Black Polyamide (Nylon 6.6) for temperatures up to 85 Degrees Celsius (185 F), Weather Resistant for Indoor or Outdoor Applications, Length of 483mm (19.01 Inches), Width of 12.7mm (0.5 Inch), Thickness of 2mm (0.78 Inch), Tensile Strength Rating of 890 Newtons (200 Pounds), Bulk Pack
Also known as: 786210825472, TY409, THBTY409

Specifications

Width: 0.500 in
Color: Black
Length: 19 in
Material: Nylon
Diameter: 4.750 in
Width: 0.500 in
Length: 19 in
Diameter: 4.750 in
Color: Black
Material: Nylon