
Floor Box Cover, 1-Gang, Dual Service, Black, Non-Metallic
Item #: 0168317
Cat #: 829PSTC-BLK
UPC: 786564006275
$ 47.19 EA
Company wide:
19
in stock
Documents & Guides
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Black.
Overview
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Black.
Flush polycarbonate communication cover plate with slides and four mounting screws.
Also known as: 786564006275, 829PSTC-BLK, WMD829PSTCBLK
Specifications
| Color: | Black |
| Gangs: | 1 |
| Material: | Brass |
| Color: | Black |
| Material: | Brass |
| Gangs: | 1 |