Service Fitting, 3-1/2" 20A, Aluminum

Item #: 0168264

Cat #: 1223AL

UPC: 786564222286

$ 155.62 EA
Company wide:
0 in stock
Documents & Guides
Service Fitting, 3-1/2 Inch 20A, Material: Aluminum, Single Pedestal

Overview

Service Fitting, 3-1/2 Inch 20A, Material: Aluminum, Single Pedestal
Also known as: 786564222286, 1223AL, WMD1223AL

Specifications

Diameter: 3 1/2 in
Finish: Brass, Brushed Aluminum
Diameter: 3 1/2 in
Finish: Brass, Brushed Aluminum