Type Cv Molded Case Circuit Breaker

Item #: 0168253

Cat #: CVS3225X

UPC: 786685704272

$ 939.33 EA
Company wide:
0 in stock
Documents & Guides
Type Cv Molded Case Circuit Breaker, Three-pole, 225a, 42 Kaic, #4/0 Kcmil Maximum Load Terminals

Overview

Type Cv Molded Case Circuit Breaker, Three-pole, 225a, 42 Kaic, #4/0 Kcmil Maximum Load Terminals
Also known as: 786685704272, CVS3225X, CUTCVS3225X

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 240
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 42 kA
Poles: 3
Volts AC: 240