This product has been discontinued.
1
more

Company wide:
0
in stock
Discontinued
Heated Jacket, Black, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Overview
Heated Jacket, Black, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477166, 201B-213X, MIL201B213X
Specifications
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Color: | Black |
| Volts DC: | 12 |
| Size: | 3XL |
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Volts DC: | 12 |
| Color: | Black |
| Size: | 3XL |