Ground Bushing With Lug, 2-1/2" Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

Item #: 0168198

Cat #: GB250BGL

UPC: 662364203031

$ 47.36 EA
Company wide:
101 in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 2-1/2 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 2-1/2 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364203031, GB250BGL, AMFGB250BGL

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Allowable Gauge Range: 14 - 1/0
Insulation: Insulated
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 2 in
Allowable Gauge Range: 14 - 1/0