Switch Box, Gangable, 2" Deep, AC/MC/Flex Clamps, Ears

Item #: 0168194

Cat #: 440

UPC: 050169004401

$ 37.50 EA
Company wide:
0 in stock
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Armored Cable, Metal Clad Cable, and Flex Cable Clamps, Drawn, Metallic, Depth: 2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 10.3

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Armored Cable, Metal Clad Cable, and Flex Cable Clamps, Drawn, Metallic, Depth: 2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 10.3

RACO Switch boxes are used to house wiring devices such as switches and outlets

Also known as: 050169004401, 440, RAC440

Features & Benefits

  • 3 in. x 2 in., 2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
  • Supplied with one 1/2 in. knockout
  • Plaster ears allow a box to be used in "old work" applications
  • 10 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 12.500 in³
Number of Knockouts: 1
Knockouts: Yes
Knockout Diameter: 1/2 in
Depth: 2 in
Material: Steel
Number of Knockouts: 1
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 12.500 in³
Knockouts: Yes