Tele-Power Pole, Two-Compartment, 10' 5"

Item #: 0168189

Cat #: AMDTP-4D

UPC: 786776088274

$ 588.87 EA
Company wide:
0 in stock
Tele-Power Pole, Two-Compartment, Nominal Thickness: 0.50 Inch, Length: 10 Feet 5 Inches, Factory Wired with (1) 20 Amp, 125 Volt Dedicated/Isolated Ground Duplex Receptacle and (1) Standard 20 Amp, 125 Volt Duplex Receptacle, Opening for Communication and 1/2 Inch Hole for Power is Provided at Top, 8 Inch Cover at Top Front of Pole is Removable For Making Power Wiring Connections.

Overview

Tele-Power Pole, Two-Compartment, Nominal Thickness: 0.50 Inch, Length: 10 Feet 5 Inches, Factory Wired with (1) 20 Amp, 125 Volt Dedicated/Isolated Ground Duplex Receptacle and (1) Standard 20 Amp, 125 Volt Duplex Receptacle, Opening for Communication and 1/2 Inch Hole for Power is Provided at Top, 8 Inch Cover at Top Front of Pole is Removable For Making Power Wiring Connections.

Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with one 20A 125V dedicated/isolated ground duplex receptacle and one standard 20A 125V duplex receptacle. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furnished. Anodized aluminum finish. Available in standard length of 10' 5" (3.2m). NOTE: Custom colors, other lengths (20' (6.1m) max.) or additional circuits are available on custom orders. Consult factory for more information. Can be factory- or field-wired with many commercially available devices.

Also known as: 786776088274, AMDTP-4D, WMDAMDTP4D

Specifications

Color: Gray
Length: 10.420 ft
Color: Gray
Length: 10.420 ft