350HP 414A, 300HP 361A, ACS880, VFD

Item #: 0168152

Cat #: ACS880-01-414A-5

UPC:

$ 40805.10 EA
Company wide:
8 in stock
3-Phase 380-500V AC Supply Voltage, Normal Duty: 350 HP 414A†, Heavy Duty: 300 HP 361A‡, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R9. H1: 37.59" H2: 26.77" W: 14.96" D: 16.27" Weight: 216Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (677 CFM/ 6000W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 600A ** † At 86F 393A At 104F ‡ 125% Overload 1M every 5., ** Extended Warranty Available w/ Authorized Startup **

Overview

3-Phase 380-500V AC Supply Voltage, Normal Duty: 350 HP 414A†, Heavy Duty: 300 HP 361A‡, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R9. H1: 37.59" H2: 26.77" W: 14.96" D: 16.27" Weight: 216Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (677 CFM/ 6000W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 600A ** † At 86F 393A At 104F ‡ 125% Overload 1M every 5., ** Extended Warranty Available w/ Authorized Startup **

Built on ABB’s all-compatible drives architecture cabinet-built drives have a wide range of standard and optional features, saving installation space and time. Enjoy premium control of virtually any type of AC motor with direct torque control (DTC),including permanent magnet motors and synchronous reluctance motors. Solutions to many different applications are possible with flexible connectivity and an extensive range of options.

Also known as: ACS880-01-414A-5, ABBACS88001414A5

Specifications

Phase: 3
Volts AC: 480
Amps: 361, 414
Horsepower: 300, 350
Type: High Performance Drives
Family / Style: ACS880
Phase: 3
Amps: 361, 414
Type: High Performance Drives
Volts AC: 480
Horsepower: 300, 350
Family / Style: ACS880