Occupancy Sensor Switch Dimmer

Item #: 0168123

Cat #: MS-OPS6-DDV-BL

UPC: 784276066686

$ 88.27 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, Passive Infrared, Black

Overview

Maestro Occupancy Sensor Switch Dimmer, Passive Infrared, Black

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276066686, MS-OPS6-DDV-BL, LUTMSOPS6DDVBL

Specifications

Type: Switch, Passive Infrared (PIR), Sensor
Family / Style: Maestro
Color: Black
Poles: 1
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Switch, Passive Infrared (PIR), Sensor
Color: Black
Mounting: Knuckle
Family / Style: Maestro
Poles: 1
Volts AC Range: 120 - 277