Locking Single Receptacle, 20A, 3PH Y 277/480V, 4P4W

Item #: 0168105

Cat #: 2460

UPC: 078477045466

$ 71.80 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 347/600 Volt 3-Phase, NEMA L20-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

20 Amp, 347/600 Volt 3-Phase, NEMA L20-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

20-Amp, 347/600-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, Black

Also known as: 078477045466, 2460, LEV2460

Specifications

Type: Receptacle, Non-Grounding
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 347, 600
NEMA Configuration: L20-20R
Type: Receptacle, Non-Grounding
Color: Black
Volts AC: 347, 600
Mounting: Flush
Amps: 20
NEMA Configuration: L20-20R