Locking Connector, 20A, 125/250V, NEMA L10-20R, Black/White

Item #: 0168104

Cat #: 2363

UPC: 078477808047

$ 54.35 EA
Company wide:
37 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808047, 2363, LEV2363

Specifications

Volts AC: 120, 240
Type: Connector, Non-Grounding
Color: Black/White
Amps: 20
NEMA Configuration: L10-20R
Volts AC: 120, 240
Color: Black/White
NEMA Configuration: L10-20R
Type: Connector, Non-Grounding
Amps: 20