30 Amp, 125/250 Volt, NEMA L10-30R Connector

Item #: 0168088

Cat #: 2663

UPC: 078477807781

$ 101.94 EA
Company wide:
21 in stock
30 Amp, 125/250 Volt, NEMA L10-30R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 125/250 Volt, NEMA L10-30R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 125/250 Volt, NEMA L10-30R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477807781, 2663, LEV2663

Specifications

Volts AC: 120, 240
Type: Connector, Locking Connector, Non-Grounding
Color: Black/White
Amps: 30
NEMA Configuration: L10-30R
Volts AC: 120, 240
Color: Black/White
NEMA Configuration: L10-30R
Type: Connector, Locking Connector, Non-Grounding
Amps: 30