Current Limiting Fuse, Type Clpt, 0.5 E, 25 Maximum Kv, Class E, Single Barrel, Indicating

Item #: 0168063

Cat #: 25CLPT5

UPC:

$ 840.36 EA
Company wide:
0 in stock
Documents & Guides
Current Limiting Fuse, Single Barrel (Indicating) , 0.5 E, E Class, 25.5 kV Max., 23 kV Nominal, 44 kA interrupt

Overview

Current Limiting Fuse, Single Barrel (Indicating) , 0.5 E, E Class, 25.5 kV Max., 23 kV Nominal, 44 kA interrupt

Low amp, current-limiting E-Rated PT medium voltage fuses are general purpose fuses defined by their melting time-current characteristic that permit their electrical interchangeability with other fuses of the same E Rating.

Also known as: 25CLPT5, BUS25CLPT5

Specifications

Amps: 0.500
Class: E
Volt Amps: 25.500kVA
Interrupt Rating AC: 44 kA
Amps: 0.500
Volt Amps: 25.500kVA
Class: E
Interrupt Rating AC: 44 kA