Wallplate 1G Sgl Recp 2.1563"Hole Std SS

Item #: 0168008

Cat #: 93221-BOX

UPC: 032664538179

$ 1.67 EA
Company wide:
261 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, Stainless steel, 2.15" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, Stainless steel, 2.15" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664538179, 93221-BOX, CWD93221BOX

Specifications

Type: Power Outlet
Material: Stainless Steel
Gangs: 1
Type: Power Outlet
Gangs: 1
Material: Stainless Steel