Switch Deco Comb SP/SP 15A 120/277V WH

Item #: 0168005

Cat #: 7728W-BOX

UPC: 032664750342

$ 7.45 EA
Company wide:
693 in stock
Documents & Guides
Eaton commercial grade combination switch, Decorator, 15A, Residential, 125V, Single pole, Duplex, White

Overview

Eaton commercial grade combination switch, Decorator, 15A, Residential, 125V, Single pole, Duplex, White

Eaton’s Decorator Combination switches add elegance to residential and light commerical applications. Decorator design features easy, smooth actuation of the rocker.

Also known as: 032664750342, 7728W-BOX, CWD7728WBOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Volts AC Range: 120 - 277
Mounting: Flush
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Volts AC Range: 120 - 277